Shop All Piston Accumulators
Parker
Piston Accumulator, 0.5 Gal, 1 1/16-12 SAE
Mfr # A3N0116D1KG
Zoro # G3000033
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow GPM 220
- Mounting Vertical
- Maximum Pressure 3000 psi
- Temp. Range -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol
- Gas Volume (Cu.-In.) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # A3N0116D1KG
- Zoro # G3000033
- Country of Origin United States
- Category Piston Accumulators
Dimensions
Dia. (In.) | 3.56 |
Height (In.) | 16.42 |
Nominal Bore Dia. - Accumulators | 3 in |
Diameter | 3.56 in |
Overall Height | 22.56 in |
Vent Diameter | 121 cu in |
Details
Max. Flow GPM | 220 |
Mounting | Vertical |
Maximum Pressure | 3000 psi |
Temp. Range | -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol |
Gas Volume (Cu.-In.) | 121 |
Construction | Alloy Steel |
Inlet SAE (In.) | 1-1/16-12 (#12) |
Fluid Volume | 116 cu in |
Item | Piston Accumulator |
Max. Pressure | 3,000 psi |
Max. Flow | 220 gpm |
Gas Volume | 121 cu.-in. |
Hydraulic Fluid Port SAE/UNF | 1-1/16-12 (#12) |
Shell Material - Accumulators | Steel |
Description
Piston Accumulator, Fluid Volume 116 cu in, Vent Diameter 121 cu in, Max. Flow 220 gpm, Max. Pressure 3,000 psi, Nominal Bore Dia. - Accumulators 3 in, Shell Material - Accumulators Steel, Diameter 3.56 in, Overall Height 22.56 in, Hydraulic Fluid Port Dash Size -12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 3/4" Plated Steel King Nipple (43050560)
- TOMPKINS Hydraulic Fitting-Steel32MP-12FP REDUCER (5406-32-12)
- TERRE PRODUCTS Husqvarna 196106 Husqvarna 532196106 Flat Idler Pulley - 4.5'' Flat Dia. - 3/8'' Bore - Steel (31450115)
- SKF SKF 22226 CC W33, Spherical Roller Bearings (22226 CC W33)
- PARKER Piston Accumulator, 0.13 Gal, 1 1/16-12 (ACP05AA050E1KTC)
- PARKER Piston Accumulator, 0.25 Gal, 1 1/16-12 (ACP05AA100E1KTC)
- PARKER Piston Accumulator, 1 Gal, 1 5/8-12 SAE (A4N0231D1KG)
- PARKER Piston Accumulator, 0.25 Gal, 1 1/16-12 (A3N0058D1KG)
- Parker Hydraulic Accumulators