Shop All Piston Accumulators
Parker
Piston Accumulator, 0.25 Gal, 1 1/16-12
Mfr # ACP05AA100E1KTC
Zoro # G2299062
original price:
$479.30
6% off
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow GPM 100
- Gas Volume (Cu.-In.) 61
- Height (In.) 21.79
- Construction Alloy Steel
- Inlet SAE (In.) 3/4-16 (#8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # ACP05AA100E1KTC
- Zoro # G2299062
- Country of Origin United States
- Category Piston Accumulators
Dimensions
Height (In.) | 21.79 |
Dia. (In.) | 2.38 |
Overall Height | 20.95 in |
Nominal Bore Dia. - Accumulators | 2 in |
Diameter | 2.38 in |
Vent Diameter | 58 cu in |
Details
Max. Flow GPM | 100 |
Gas Volume (Cu.-In.) | 61 |
Item | Piston Accumulator |
Construction | Alloy Steel |
Inlet SAE (In.) | 3/4-16 (#8) |
Maximum Pressure | 3000 psi |
Temp. Range | -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol |
Mounting | Vertical |
Fluid Volume | 57 cu in |
Shell Material - Accumulators | Steel |
Max. Flow | 100 gpm |
Gas Volume | 58 cu.-in. |
Hydraulic Fluid Port SAE/UNF | 3/4-16 (#8) |
Max. Pressure | 4,000 psi |
Description
Piston Accumulator, Fluid Volume 57 cu in, Vent Diameter 58 cu in, Max. Flow 100 gpm, Max. Pressure 4,000 psi, Nominal Bore Dia. - Accumulators 2 in, Shell Material - Accumulators Steel, Diameter 2.38 in, Overall Height 20.95 in, Hydraulic Fluid Port Dash Size -8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-62204 2RS1, Single Row Ball Brgs, 62204 2RS1 (62204 2RS1)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- CENTURY Permanent Split Capacitor OEM Replacement Motor, 1/4 HP, 48Y Frame, 230V AC Voltage (OTC1862)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 5 HP, 56Y Frame, 3,450 Nameplate RPM (B1000)
- PARKER Piston Accumulator, 0.13 Gal, 1 1/16-12 (ACP05AA050E1KTC)
- PARKER Piston Accumulator, 0.25 Gal, 1 1/16-12 (A3N0058D1KG)
- PARKER Piston Accumulator, 1 Gal, 1 5/8-12 SAE (A4N0231D1KG)
- Parker Hydraulic Accumulators