Shop All Carbon Steel Pipe Fittings
Parker
Pipe Nipple, Steel, 3/8 x 1/4 in, MNPTF
Mfr # 3/8 X 1/4 FF-S
Zoro # G200689729
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Pipe Nipple
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Pipe Size 1/4 in, 3/8 in
- Pipe Fitting Connection Type Male NPTF x Male NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3/8 X 1/4 FF-S
- Zoro # G200689729
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 3/8 in |
Hex Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Pipe Nipple, Steel, Zinc Plated, 3/8 in, Male, NPTF, 1/4 in, Male, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 3/4" Inlet Whole House Water Filter System (U30-S-S18)
- FLUIDMASTER Tank Lever, Euro Style, Chrome (Pro 64)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-ULF-CPM)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 3 In (0500300678)
- PARKER Straight Adapter, Steel, 5/8 x 1/4 in (10-1/4 F5OG-S)
- PARKER Straight, Steel, 10 mm x 1/8 in, 5000 PSI (M10-1/8F8OHGS)
- PARKER Hollow Hex Plug, 1/4 In, BSPP (VSTI1/4EDCF)
- PARKER Expander Adapter, Steel, 1/8 x 1/4 in (1/4 X 1/8 FG-S)
- PARKER Reducing Adapter, Carbon Steel, FNPT (8-6 RA-S)
- PARKER Reducer, 1-1/4 x 3/4 In, BSPP (RI11/4EDX3/4CF)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-080-000)
- Parker Carbon Steel Pipe Fittings