Shop All Carbon Steel Pipe Fittings
Parker
Pipe Nipple, Steel, 3/8" Pipe Size, MNPTF
Mfr # 3/8 FF-S
Zoro # G800689730
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Pipe Nipple
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Pipe Size 3/8 in
- Hex Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/8 FF-S
- Zoro # G800689730
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 3/4 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Pipe Nipple, Steel, Zinc Plated, 3/8 in, Male, NPTF, 3/8 in, Male, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Stainless (41918-SS)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size (VS2225P-2)
- OATEY 50' Plas Hanger Strap (33926)
- ANVIL 1" Male NPT Malleable Iron Square Head Plug Class 125 (0318902442)
- PARKER Pipe Nipple, Steel, 1 in Pipe Size, MNPTF (1 FF-S)
- PARKER Hollow Hex Plug, Steel, 1/4 in, MNPT (1/4 HHP-S)
- PARKER Hex Nipple, Size 1/2 In, Hex Size 7/8 (8-8 MHN-S)
- PARKER 90 Elbow, Steel, 5/8 x 3/8 in, SAE x NPTF (10-3/8 AOEG-S)
- PARKER Conversion Adapter, 1-1/16-12 x 3/4 In (12-3/4 F5OG-S)
- PARKER Hollow Hex Plug, Steel, 1/8 in, MNPT (1/8 HHP-S)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK2 (5RLJ9)
- Parker Carbon Steel Pipe Fittings