Shop All Carbon Steel Pipe Fittings
Parker
Pipe Nipple, Steel, 1/8" Pipe Size, MNPTF
Mfr # 1/8 FF-S
Zoro # G400689581
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Pipe Nipple
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 7/16 in
- Pipe Fitting Connection Type Male NPTF x Male NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/8 FF-S
- Zoro # G400689581
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 7/16 in |
Pipe Size | 1/8 in |
Overall Length | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Description
Pipe Nipple, Steel, Zinc Plated, 1/8 in, Male, NPTF, 1/8 in, Male, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 2-Way Hinge Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0489.18)
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1002-44)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 1/4" Pipe Size (706120-0804)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 4.13" (0122-ELS17)
- PARKER Conversion Adapter, 9/16-18 x 1/4 In (6-1/4 F5OG-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- PARKER Conversion Adapter, 3/4-16 x 3/8 In (8-3/8 F5OG-S)
- PARKER Hollow Hex Plug, M12 x 1.5, Metric (VSTI12X1.5EDCF)
- PARKER Straight, Steel, 3/4 in, FNPT x F BSPP (3/4 GHG4-S)
- PARKER Reducer, 1 x 1/2 In, BSPP (RI1EDX1/2CF)
- ZORO SELECT Elbow 45 deg, Low Temp Steel, FNPT, 1in. (2000300371)
- Parker Carbon Steel Pipe Fittings