Shop All Carbon Steel Pipe Fittings
Parker
Pipe Nipple, Steel, 1/4" Pipe Size, MNPTF
Mfr # 1/4 FF-S
Zoro # G000689387
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Pipe Nipple
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Pipe Size 1/4 in
- Hex Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 FF-S
- Zoro # G000689387
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 5/8 in |
Overall Length | 1 7/16 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Pipe Nipple, Steel, Zinc Plated, 1/4 in, Male, NPTF, 1/4 in, Male, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6/1.1 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (Solis 8111-1.6/1.1)
- EZ-FLO EASTMAN Cartridge, Brass Material (32301LF)
- ALLPOINTS Cover, Pipe , Under Sink, 3 Pc, Pvc (1171252)
- ZORO SELECT 1" Socket Socket Black Forged Steel Union Class 3000 (1MNU6)
- PARKER Hollow Hex Plug, Steel, 3/4 in, MNPT (3/4 HHP-S)
- PARKER Conversion Adapter, 3/4-16 x 3/8 In (8-3/8 F5OG-S)
- PARKER Conversion Adapter, 1-5/16-12 x 1 In (16-1 F5OG-S)
- PARKER Straight, Steel, 1/2 in, M BSPT x MNPTF (1/2 FHF3-S)
- PARKER Reducing Adapter, Carbon Steel, FNPT (8-6 RA-S)
- PARKER Conversion Adapter, 1-1/16-12 x 1/2 In (12-1/2 F5OG-S)
- ANCHOR FLUID POWER 1-1/4" CODE 62 FLAT FACE BLANKING FLANGE CARBON STEEL (W39-20-20)
- Parker Carbon Steel Pipe Fittings