Shop All Carbon Steel Pipe Fittings
Parker
Pipe Nipple, Steel, 1/2" Pipe Size, MNPTF
Mfr # 1/2 FF-S
Zoro # G500689450
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Pipe Nipple
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Pipe Fitting Connection Type Male NPTF x Male NPTF
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/2 FF-S
- Zoro # G500689450
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 7/8 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Pipe Nipple, Steel, Zinc Plated, 1/2 in, Male, NPTF, 1/2 in, Male, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Washer/Gasket, For Symmons (TA-9)
- WOODFORD Repair Kit Woodford 25 (RK-25)
- SLOAN Volume Regulator Ebv95 Volume Regulator 1.6 Clt And 1.0 Url (6 Pack) (5325122)
- SHARKBITE Push-to-Connect, Threaded Male Adapter, 1 in Tube Size, Brass, Brass (U140LF)
- PARKER Straight, Steel, 3/8 x 1/2 in, NPT x FNPTF (1/2 X 3/8 FG-S)
- PARKER Hollow Hex Plug, M12 x 1.5, Metric (VSTI12X1.5EDCF)
- PARKER Hollow Hex Plug, Steel, 3/8 in, MNPT (3/8 HHP-S)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- PARKER 90 Deg Elbow, Carbon Steel, 1/2 In, MNPT (8-8 ME-S)
- PARKER Tee, Steel, 1/4 in Pipe Size, 5000 PSI (1/4 MRO-S)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/4" (4308000628)
- Parker Fittings