Shop All Brass Pipe Fittings
Parker
Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF
Mfr # 1/8 FF-B
Zoro # G000690307
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Pipe Nipple
- Pipe Fitting Material Brass
- Application Hydraulic Fluid
- Overall Length 1 1/16 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1/8 FF-B
- Zoro # G000690307
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 1/16 in |
Hex Size | 7/16 in |
Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Description
Pipe Nipple, Brass, CA360, 1/8 in, Male, NPTF, 1/8 in, Male, NPTF, 3,900 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Brass Ball Valve Inline (G-BVRM-18MF)
- CHICAGO FAUCET Concealed Straight Valve With Loose Key (1771-ABCP)
- INTERDESIGN Ss Forma Sink Strainer (65380)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD7)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-15)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/4" Pipe Size (VS2202P-12-12)
- PARKER 90 Street Elbow, Brass, 1/2 x 3/8 in (1202P-8-6)
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/8" x 1/8" x 1/8" Pipe Size (2-2-2 FT-B)
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2 PH-B)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 MHN-B)
- PARKER Reducing Adapter, Brass, 1/4 x 1/8 in (1/4 X 1/8 PTR-B)
- Parker Brass Pipe Fittings