Shop All Brass Pipe Fittings
Parker
Pipe Nipple, Brass, 1/4" Pipe Size, MNPTF
Mfr # 1/4 FF-B
Zoro # G700690225
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Pipe Nipple
- Pipe Fitting Material Brass
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Pipe Fitting Connection Type Male NPTF x Male NPTF
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 FF-B
- Zoro # G700690225
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 7/16 in |
Hex Size | 5/8 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Pipe Nipple, Brass, CA360, 1/4 in, Male, NPTF, 1/4 in, Male, NPTF, 3,900 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (5P987)
- NIBCO 1/2" NOM FTG x 1/8" FNPT Copper Reducing Bushing (6183 1/2X1/8)
- KEYSTONE 12In Butterfly Valve Seat Valve Parts And Accessory (KCC-206-120-100-003)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Low Lead Brass (UP667 1/2)
- PARKER Hex Nipple, Brass, 1/4 in Pipe Size, MNPT (216P-4)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 5/8" Pipe Size (207ACBHS-2)
- PARKER 90 Extruded Street Elbow, Brass, 3/4 in (2202P-12-12)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2202PA-2-2)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS222P-4-2)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2214P-2-2)
- PARKER Hex Reducing Nipple, Brass, 1/2 x 1/4 in (216P-8-4)
- Parker Fittings