Shop All Flared Tube Fittings
Parker
Pipe Fitting Low Lead
Mfr # L222P-8-8
Zoro # G105574489
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Hex Size 1 1/16 in
- Standards SAE J530, SAE J531
- Pipe Size 1/2 in
- Pipe Fitting Connection Type Female NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # L222P-8-8
- Zoro # G105574489
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Hex Size | 1 1/16 in |
Pipe Size | 1/2 in |
Fitting Thread Size A | 1/2 in |
Fitting Thread Size B | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 1 5/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Adapter, Brass, 1/2 in, Female, NPT, 1/2 in, 1/2 in, Male, NPT, 1/2 in, 2900 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Sigma Concealed Ome12 4.8/3L H82 90 Us (111.018.00.1)
- JOMAR VALVE LF Tankless Wtr Heater Vlv Kit, NPT, 3/4" (TWV-3W-KIT-G)
- HOSE MASTER 3/8" Dia x 24" L 321 SS Flexible Metal Hose (G037SHXJ240)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (JF-100TG)
- PARKER 1/2" Male x 3/8" Female Flare Extruded Reducer 10PK (661FHD-8-6)
- PARKER Brass Metric Compression Fitting (0124 14 00)
- PARKER Steel Nut, Inverted, 3/16 In., PK10 (41IFS-3)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-12)
- PARKER Flare Fittings, Brass, 1-15/16 (VS149F-4-6)
- PARKER 3/4" Copper Flare Gasket PK 10 (2GF-12)
- PARKER 5/8" Flare Brass Short Nut 10PK (41FS-10)
- Parker Flared Tube Fittings