Shop All Flared Tube Fittings
Parker
Pipe Fitting Low Lead
Mfr # L2202P-8-8
Zoro # G205574501
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Deg Extruded Elbow
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Female NPT x Male NPT
- Pipe Size 1/2 in
- Standards SAE J530, SAE J531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L2202P-8-8
- Zoro # G205574501
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Thread Size B | 1/2 in |
Fitting Thread Size A | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Deg Extruded Elbow, Brass, Class Class 400, 1/2 in, Female, NPT, 1/2 in, 1/2 in, Male, NPT, 1/2 in, 1000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8191)
- SHARPE VALVES 2" FNPT Carbon Steel Ball Valve Inline (4351002380)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-3/8 in. Tube, Steel (HT22)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR5)
- PARKER Union Tee, PFA and PVDF, Flare, 3/4 In. (FTC-12)
- PARKER 5/8" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-10-6)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-5-4)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (14FL-8)
- PARKER Brass Metric Compression Fitting (0124 05 00)
- PARKER 3/8" Inverted Flare x MNPS Brass Union 10PK (42IFHD-6)
- Parker Flared Tube Fittings