Shop All Flared Tube Fittings
Parker
Pipe Fitting Low Lead
Mfr # L2200P-6-6
Zoro # G605574514
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Deg Extruded Elbow
- Pipe Size 3/8 in
- Pipe Fitting Connection Type Female NPT x Female NPT
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L2200P-6-6
- Zoro # G605574514
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Fitting Thread Size A | 3/8 in |
Fitting Thread Size B | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
90 Deg Extruded Elbow, Brass, Class Class 400, 3/8 in, Female, NPT, 3/8 in, 3/8 in, Female, NPT, 3/8 in, 1000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3 1/2 Brass Square Head Clean Out Plug (6744294)
- KISSLER Kitchen Sprayer, For Universal Fit (88-422-4)
- KOHLER Exhale Wall-Mount Supply Elbow With C (98354-CP)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK1000)
- PARKER 3/4-16" Flare Brass Union Reducer 10PK (42F-8-6)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-4)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-8-8)
- PARKER Flare Fittings, Brass, 1-3/8 (43F-6-10)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-4)
- PARKER 1/8" MNPS x 3/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-3-2)
- THRIFCO PLUMBING #48 1/2 Inch x 1/2 Inch Brass Flare MIP Adapter (6948019)
- Parker Tube Fittings