Shop All Flared Tube Fittings
Parker
Pipe Fitting Low Lead
Mfr # L209P-8-4
Zoro # G105574472
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bushing
- Pipe Fitting Material Brass
- Standards SAE J530, SAE J531
- Pipe Size 1/2 in, 1/4 in
- Pipe Fitting Connection Type Male NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L209P-8-4
- Zoro # G105574472
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/2 in, 1/4 in |
Hex Size | 7/8 in |
Fitting Thread Size B | 1/4 in |
Overall Length | 1 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 1/2 in |
Description
Bushing, Brass, Class Class 400, 1/2 in, Male, NPT, 1/2 in, 1/4 in, Female, NPT, 1/4 in, 1000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Bent Nose Garden Valve, NL 1" (4347003680)
- LEGEND VALVE 3/4" T-1002 BALL VALVE (101-064)
- ZORO SELECT 1-1/4" FNPT 316 SS 45 Degree Elbow (604E111N114)
- REDHAT 120V AC, Brass Solenoid Valve, 1/2 in Pipe Size, 0 psi Min Op Pressure Differential (8210G094)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-5-2)
- PARKER Union Tee, 45deg, Brass, Tube, 3/8 In., PK10 (144F-6)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-8-8)
- PARKER 1/2" Male x 3/8" Female Flare Extruded Reducer 10PK (661FHD-8-6)
- PARKER 3/4" Flare x Solder Brass Adapter (43F-12-12)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Max. Pressure: 750 psi (48F-8-6)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-6-4)
- Parker Flared Tube Fittings