Shop All Stainless Steel Pipe Fittings
Parker
Pipe Adapter, 316 316 Stainless Steel
Mfr # 12-3/4 F5OG-SS
Zoro # G6206785
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type SAE-ORB x FNPT
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-3/4 F5OG-SS
- Zoro # G6206785
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/16"-12 x 3/4" |
Outside Dia. | 1-3/8" |
Pipe Size (Fittings) | 1-1/16"-12 x 3/4" |
Hex Size | 1-3/8" |
Pipe Size | 1 1/16 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/16 in |
Fitting Pipe Size | 1 1/16 in x 3/4 in |
Overall Length | 1 3/4 in |
Description
Adapter, Stainless Steel, 316, 1 1/16 in, Male, SAE-ORB, 3/4 in, Female, NPT, 4,800 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" COPPER 90 ELBOW (450-007)
- ZORO SELECT CPVC Transition Female Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, FNPT x CTS Hub (4135-005SS)
- AMERICAN STANDARD Siphon Jet Urinal, 1 gpf, Wall Mount (6561017.020)
- ORION Coupling, Polypropylene, 4", Schedule 40, 80 psi Max Pressure (4 nohub plain end no hub coupling)
- PARKER 9/16-18" x 3/8-18" SAE-ORB x FNPT 316 SS Pipe Adapter (6-3/8 F5OG-SS)
- PARKER 7/16-20 x 1/8" SAE-ORB x FNPT 316 SS Pipe Adapter (4-1/8 F5OG-SS)
- PARKER 7/8-14 x 1/2" SAE-ORB x FNPT 316 SS Pipe Adapter (8-1/2 F5OG-SS)
- PARKER 1/4" BSPP 316 SS Hollow Hex Plug (VSTI1/4ED71)
- PARKER 1/8" FNPT 316 SS Cap (2 CP-SS)
- PARKER 3/8" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (6-2 RB-SS)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 2-1/2" (4381048860)
- Parker Fittings