Shop All Solenoid Air Control Valves
Parker
Pilot Valve, 1/4" Thread, 120/110VAC Type
Mfr # U131B02NDAF
Zoro # G1204531
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Angle Body Piston Valves
- For Use With Mfr. Model Number PA15S1N4S050A, PA15SAN4S050A, PA20S1N5S050A, PA20SAN5S050A, PA25S1N6S063A, PA25SAN6S063A
- Size 1/8 in
- Temp. Range 0 Degrees to 185 Degrees F
- Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # U131B02NDAF
- Zoro # G1204531
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Size | 1/8 in |
Thread Size | 1/4 in |
Details
Item | Air Pilot Valve |
For Use With | Angle Body Piston Valves |
For Use With Mfr. Model Number | PA15S1N4S050A, PA15SAN4S050A, PA20S1N5S050A, PA20SAN5S050A, PA25S1N6S063A, PA25SAN6S063A |
Temp. Range | 0 Degrees to 185 Degrees F |
Compliance | UL |
Includes | Electrical Connector |
Fits Brand | Parker |
Type | 120/110V AC |
Material of Construction | Aluminum |
Inlet (In.) | 1/8 in |
Description
Air Pilot Valve, Fits Brand Parker, For Use With Grainger Item Number 426J33, 426J34, 426J35, 426J36, 426J37, 426J38, For Use With Mfr. Model Number PA15S1N4S050A, PA15SAN4S050A, PA20S1N5S050A, PA20SAN5S050A, PA25S1N6S063A, PA25SAN6S063A, Includes Electrical Connector, 120/110V AC, Size 1/8 in, 1/4 in Thread Size, Inlet (In.) 1/8 in, Material of Construction Aluminum, Temp. Range 0 Degrees to 185 Degrees F, For Use With Angle Body Piston Valves, Compliance UL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM84-D6)
- DAYTON Roller Chain, Riveted, 60 ANSI, 100 ft. (2YDX9)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1/4-18, Strt (2046-4-4S)
- TOMPKINS Hydraulic Fitting-Stainless08MP-08MP HEX NIPPLE-SS (SS-5404-08-08-FG)
- PARKER Air Control Valve, 12VDC, 1/4" Size (B511ADG47C)
- PARKER Solenoid Air Control Valve, 1-1/4In, 24VDC (N3658504749)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B713BB553A)
- PARKER Solenoid Air Control Valve, 1/4 In, 4-Way (P2LBX592ESHDDN)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B551BB549C)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B521BB549C)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B561BB549C)
- Parker Pneumatic Valves