Shop All Pilot Air Control Valves
Parker
Pilot, Light, Locking Override 24VDC
Mfr # K185902549
Zoro # G1627866
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 2-Way/2-Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # K185902549
- Zoro # G1627866
- Country of Origin United States
- Category Pilot Air Control Valves
Details
Valve Ways and Positions | 2-Way/2-Position |
Item | Pilot Air Control Valve |
Description
Pilot Air Control Valve, Valve Ways and Positions 2-Way/2-Position, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FEH1056SF)
- CARLISLE RBX136-3 Gold-Ribbon Cog-Band (RBX136-3)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-25 (600-5MGT-25)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-02AS)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B834000XXA)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N37461091)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B581000XXC)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet (N35471091)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- Parker Pilot Air Control Valves