Shop All Industrial Hoses
Parker
Petroleum Transport Suction Hose 2'' BLK TRANSLITE TANK TRK
Mfr # 7216E-2002
Zoro # G110031151
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7216E-2002
- Zoro # G110031151
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7216E Wildcatter Oilfield Petroleum Transport Suction Hose provides economical service across a wide variety of medium pressure, standard duty tank truck applications. The lightweight construction provides crush resistance and kink resistance for unimpeded flow, flexibility for easy handling and resistance to abrasion and weathering for maximum performance. Markets: - General Industrial - Oil & Gas - Transportation Features/Benefits: - Tube: Black nitrile for fuel and oil resistance to 180 DegF. - Reinforcement: Multiple textile plies for strength and durability, and a wire helix for full suction capability and a path to conduct a static charge to ground. - Cover: Black nitrile for abrasion, heat, oil resistance and durability. Applications: - media - Biodiesel to B20 in dedicated service - Brine - Crude oil - Diesel - Ethanol - Gasoline - Mild chemicals - Petroleum waste - Sediments - Sludge - Slurries - Water - usage - Oilfield equipment and service trucks - Waste pit recovery/transfer - Bulk depots and storage facilities - Transport tank trucksstatic charge to ground. - Cover: Black nitrile for abrasion, heat, oil resistance and durability. Safety/Technical: - Design Factor: 4:1 Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines. - Do not use for oil or fuel transfer service in or on open water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Needle Nose Adapter, Narrow (13X057)
- WEG Evaporative Cooler Motor, 240V, Ring, Ball (.7518OS1DEC56)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- DAYTON Roller Chain, Riveted, 50SS ANSI, 10 ft. (2YDZ6)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- GATES Plant Master XTreme 300 LockOn (32011116)
- Parker Industrial Hoses