Shop All Ink and Lead Refills
This Product is Discontinued
Parker
Pen Refill, Rollerball, Blue, Medium (Discontinued)
Mfr # 3022531
Zoro # G2988867
This Product is Discontinued
Key Features
- Pen Ink Color Blue
- Point Size Medium
- Ink Type Rollerball
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3022531
- Zoro # G2988867
- UPC # 071402302252
- Country of Origin France
- Category Ink and Lead Refills
Dimensions
Point Size | Medium |
Details
Item | Pen Ink Refill |
Pen Ink Color | Blue |
Ink Type | Rollerball |
Color | Blue |
Description
Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Blue, Point Size Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.