Shop All Pens
This Product is Discontinued
Parker
Pen, Jotter, Ballpoint, Blue (Discontinued)
Mfr # 1953186
Zoro # G7879772
This Product is Discontinued
Key Features
- Ink Color Blue
- Pen Type Ballpoint Pen
- Point Size Medium
- Color Blue
- Tip Size 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Medium |
Tip Size | 1 mm |
Details
Ink Color | Blue |
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pen |
Barrel Material | Stainless Steel |
Pen Grip | Smooth |
Barrel Color | Royal Blue/Chrome |
Features | Jotter® Royal Blue Chrome Trim Ballpoint Pen—Expertly crafted iconic body, complimented by a high-shine stainless steel arrowhead clip. |
Point Type | Medium |
Description
Pen,Jotter,Ballpoint,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.