Shop All Gas Valves
Parker
Pcv-20 Oil Check Valve, Oil, Check
Mfr # 960057P
Zoro # G7521110
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Oil
- Valve Type Check
- Max. Inlet Pressure 700 psi
- Standards UL listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 960057P
- Zoro # G7521110
- Country of Origin United States
- Category Gas Valves
Details
Gas Type | Oil |
Valve Type | Check |
Item | Pcv-20 Oil Check Valve |
Max. Inlet Pressure | 700 psi |
Standards | UL listed |
Description
Pcv-20 Oil Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Ventilator, Turbine (TV18G)
- CLASSIC ACCESSORIES Cover Heat Plug, Mdl2, Grey Evaporative (52-034-151001-00)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC77)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-300)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- MAXITROL Rv12Lt 1/8" Gas Pressure (RV12LT)
- HONEYWELL 50027910-001 Differential (50027910-0)
- ROBERTSHAW Gas Valve, NG/LP, 750 mV, 3.5 in wc, Standard Opening, 0.2 A (710-502)
- REZNOR Gas Valve, 1/2", 2 Stage, 24V (177396)
- Parker Gas Valves