Shop All Automotive Diagnostic & Testing Instruments
Parker
Particle Counter, Portable, Digital
Mfr # IOS1221US
Zoro # G0131045
product price: $10,386.99
/ea
Free Shipping & Returns
$10,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Vehicles
- Type Portable
- Number of Pieces 1
- Material Metal, Plastic
- Includes Software CD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # IOS1221US
- Zoro # G0131045
- Country of Origin United Kingdom
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Height | 7 5/8 in |
Overall Depth | 9 3/4 in |
Display Size | 2.2 in |
Overall Width | 9 3/4 in |
Details
Item | Portable Particle Monitor |
For Use On | Vehicles |
Type | Portable |
Number of Pieces | 1 |
Material | Metal, Plastic |
Includes | Software CD |
Used For | Measurement of Hydraulic Oils and Hydrocarbon Fuels |
Application | Tester |
Displays | Digital |
Operating Range | 150 ft |
Features | Built-In Memory Storage, Data Entry and Graphing, Inline Continuous Particle Detection, Integrated Printer |
Standards | ISO/NAS |
Tool Type | Oil and Fuel Tester |
Battery Type | 12V Rechargeable |
Series | iCountOS |
Ports | RS232 |
Display Type | OLED |
Connectivity | Wi-Fi Capable |
Includes Software | Software Included |
Testing Functions | Particle Size In Fuels and Hydraulic Fluids |
Description
Portable Particle Monitor, Tool Type Oil and Fuel Tester, Display Type OLED, Connectivity Wi-Fi Capable, Battery Type 12V Rechargeable, Overall Height 7 5/8 in, Ports RS232, Display Size 2.2 in, Includes Software CD, Testing Functions Particle Size In Fuels and Hydraulic Fluids, Standards ISO/NAS, Series iCountOS, Features Built-In Memory Storage, Data Entry and Graphing, Inline Continuous Particle Detection, Integrated Printer, Includes Software Software Included, Overall Depth 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALMAR Battery Monitor Kit N2K BT Gateway Color Display 12-48VDC (SG230)
- VELVAC 112 Db Back-Up Alarm (699112)
- CURT Trailer Ball Cover, Fits 2-5/16" Balls (21811)
- MOTORMITE Oil Drain Plug Magnetic M12-1.75 Head Si Eng Oil Drain P, 65372 (65372)
- PERFORMANCE TOOL Inline Ignition Spark Tester, W86554 (W86554)
- AUTEL MaxiSYS MS909 Diagnostic Tablet w MaxiFLASH VCI (AULMS909)
- UVIEW Leak Test Gas/Diesel Combustion Block (560000)
- BOSCH Sport II Tachometer, White/Chrome, 3-3/8" (SP0F000020)
- POWERBUILT Evap Smoke Machine And Leak Detector (240207)
- OTC Compression Tester Kit, 8 pcs. (5606-DG)
- TREND NETWORKS Network transmission tester (R156005)
- Parker Automotive Diagnostic Tools