Shop All Vise and Clamp Parts
Parker
PARKOIL - ID .75''
Mfr # PG-075
Zoro # G510066418
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PG-075
- Zoro # G510066418
- Country of Origin United States
- Category Vise and Clamp Parts
Description
Parker's ParKoil is a lower-cost protection shield for applications that call for a tighter bend radius and are less demanding. ParKoil is easy to install and is used to prevent hose assemblies from abrasion and cuts while also minimizing kinking of the hose. ParKoil is great for bundling high-pressured hose lines. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Resists water, oil, gasoline, hydraulic fluid, and most solvents - Ideal for bundling plastic tubing or hose lines - Easy to install without removing hose lines - No clamps needed Applications: - Harsh abrasive applications and rugged environments Specifications: - Temperature Range: 0F to +200F -17C to +93C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- DEWALT Tape Measure Atomic 30'L (DWHT36109)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- PRECISION BRAND Feeler Gauge, 0.0340x12 L, PK12 (19775)
- KIPP Clamping Joint Size:1, D=6 Steel, Comp:Aluminum D1=6 (K0136.0606)
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- TE-CO 4in SINGLE-STATION VISE (PWS-4600)
- BESSEY Clamp, Service Part, Plastic Pads, 3101395 (3101395)
- ECONOLINE Trap Door Gasket (410546)
- HHIP Pro-Series Accu-Torque Vise Speed Handle For 9/16 in. Hex Hub (3906-0200)
- HOLEX Spare-parts Set for Machine Vise, 9 Pieces (362199 9)
- Parker Machine Tool Parts