Shop All Pens
Parker
Parker's 1 inch DS Coil
Mfr # 851058-012VDC
Zoro # G810066408
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Parker's proven 1 inch DS coils are ideal for use in applications that require high flow and/or pressure. The DS coil is available in low and high watt versions for application flexibility and all coils are rated for continuous duty. DS coils are also capable of handling variable current, therefore, they can be used with proportional valves as well as on-off solenoid valves. Features of Parker's 1 inch DS Coil include: - Compact one piece encapsulated design - resistant to moisture, caustic solutions, fungus, and temperatures from -40 DegC to 200 DegC -40 DegF to 392 DegF. - Numerous voltage options - 12/24 VDC, 120 VAC, etc - Numerous termination options - DIN, Dual Spade, Dual Leads, etc - Heavy gauge color coded lead wire with built-in strain relief - 200 DegC Class N wire standard Parker's 1'' DS coil is a robust product that has undergone extensive testing and has a proven application performance record. Combined with Parker's extensive line of solenoid and proportional cartridge valves, the DS coil is ideal for the most challenging applications and industries including: - Power Units - Oil and Gas - Material Handling - Construction - Drills - Presses - Mixers - Agriculture - Balers - Combines - Refuse - Cranes - Compactors - Graders - Automotive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for WN-650H (RK-26H-WN-650H)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade K (TCR6010)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Black, 11 x 8 1/2, PK25 (UNV56416)
- 3M Carton Sealing Tape, 48mm W, Clear, PK36 (375+)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Black, PK2 (30525PP)
- PARKER 0.5 mm Roller Ball Pen Refill Fine; Black (1950321)
- PARKER Parker PAR1953186 Jotter Ballpoint Pen; Blue (PAR1953186)
- PARKER Parker 1950364 Medium Gel Ball Pen Refill; Nib Blue - Pack of 2 (1950364)
- PARKER IM Premium Stick Roller Ball Pen Gift Box, 0.7mm, Black/Chrome (1931658)
- PARKER Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Barrel (2076052)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- Parker Pens