Shop All Hydraulic Pressure Relief Valves
Parker
Parker Pilot Operated Relief Valve 60 Gpm, 2000 PSI, 3/4 NPT Port, 280122
Mfr # RPL-75-A
Zoro # G2654606
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 3/4 in. NPT
- Max. Flow - Hydraulic Valves 60
- Max. Pressure (PSI) 2000 PSI
- Weight 7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RPL-75-A
- Zoro # G2654606
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size | 3/4 in. NPT |
Details
Max. Flow - Hydraulic Valves | 60 |
Max. Pressure (PSI) | 2000 PSI |
Weight | 7 lbs |
Description
Pilot operated ball-spool type relief valve used in systems to provide a smooth, consistent performance. Compact, low profile design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 45 MFD, 440V, Round (2MEH6)
- LOC-LINE Sheet Metal Duct Adapter (81207)
- REXNORD Omega E Series Tire Coupling Element, E3 Coupling, 102 mm OD, 7500 rpm Max, Urethane (7300010)
- TRU-FLATE Air Coupler/Plug Kit 4Pc (13203)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- PARKER Pressure Control Valve, 3/4 NPT, 1750 PSI (632B-10-3/4-2)
- PARKER Relief Valve, Sandwich, D03, 14 GPM (RM2AT17SN)
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- PARKER Pressure Control Valve, 3/4 NPT, 3200 PSI (632B-13-3/4-2)
- PARKER Pressure Control Valve, 3/4 NPT, 200 PSI (637B-4-3/4-2)
- PARKER Valve, Reduce/Relieve (PRH101S50)
- Parker Hydraulic Pressure Relief Valves