Shop All Hydraulic Pressure Relief Valves
Parker
Parker Pilot Operated Relief Valve 60 Gpm, 2000 PSI, 1 NPT Ports, 280167
Mfr # 280167
Zoro # G2653538
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1 in.NPT
- Max. Flow - Hydraulic Valves 60
- Max. Pressure (PSI) 2,000 PSI
- Weight 7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 280167
- Zoro # G2653538
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size | 1 in.NPT |
Details
Max. Flow - Hydraulic Valves | 60 |
Max. Pressure (PSI) | 2,000 PSI |
Weight | 7 lbs |
Description
Pilot operated ball-spool type relief valve used in systems to provide a smooth, consistent performance. Compact, low profile design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi (SLPF-625)
- HYDRORAIN Manifold Tee, SOC x SOC, 150 psi (08673)
- KRYTOX 0.5 kg Bottle White (AUT 2245)
- CAMPBELL HAUSFELD Check Valve 3/4 x 3/4 (CV003205AV)
- PARKER Pressure Control Valve, 1/4 NPT, 200 PSI (637B-4-1/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- PARKER Pressure Control Valve, 1/2 NPT, 3200 PSI (632B-13-1/2-2)
- PARKER Pressure Control Valve, 3/4 NPT, 200 PSI (637B-4-3/4-2)
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- WATTS 740-1 1/4-50 Relief Valve (740-1)
- Parker Hydraulic Valves