Shop All Gas Valves
Parker
Parker 2-Way Normally Closed, Steam Valves, Hot Water, Steam, Pilot
Mfr # 12FS5C2448ACHPH01
Zoro # G7500092
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type Hot Water, Steam
- Ignition Type Pilot
- Inlet Size 3/4" NPT
- Outlet Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12FS5C2448ACHPH01
- Zoro # G7500092
- UPC # 00694776843826
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" NPT |
Outlet Size | 3/4" NPT |
Details
Coil Volts | 24VAC |
Gas Type | Hot Water, Steam |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Industrial Laundry Machines, Industrial Dish Washing Machines, Institutional Cooking and Food Warming Equipment, Steam Tables, Steam Cookers/Kettles, Sterilizers, Dry Cleaning Equipment and Steam Irons, Hospital Equipment, Steam Presses, Steam Baths, Autoclaves |
Ambient Temp. Range | 131 Degrees F |
Item | Parker 2-Way Normally Closed, Steam Valves |
Description
N/C Steam Valve,Hitemp,24V 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Payne P101-MF20, 2PK (20255.11AB)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775B2024/U)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 36" Height, 160"-192" Tank Perimeter, 34lbs (TOTE361-ADJ)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- MAXITROL Rv91-2" 2" Gas Pressure (RV91-2")
- MAXITROL 325-3-1/2" 1/2" Gas Pressure (325-3-1/2")
- ROBERTSHAW Gas Valve (700-204)
- HONEYWELL Th1210Dh1001 24V Multi Stage (TH1210DH10)
- Parker Gas Valves