Shop All Gas Valves
Parker
Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot
Mfr # 12F25C2148ACFPH05
Zoro # G7499989
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110 to 120VAC
- Gas Type Air, Liquids and Gases
- Ignition Type Pilot
- Inlet Size 3/4" NPT
- Outlet Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12F25C2148ACFPH05
- Zoro # G7499989
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" NPT |
Outlet Size | 3/4" NPT |
Details
Coil Volts | 110 to 120VAC |
Gas Type | Air, Liquids and Gases |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Instrumentation Equipment, Analyzers and Diagnostic Equipment, Medical and Dental Equipment, Portable Welding Equipment, Spraying Equipment, Lubrication Equipment, Beverage Dispensing & Vending machines, Oil Burners, Humidification and Misting Equipment, Mobile Fuel Shut Off, Textile and Dry Cleaning Equipment, Commercial Dishwashers, Commercial Laundry and Dryers, Air Horns, Pneumatic Fan Clutch, Irrigation Equipment |
Ambient Temp. Range | 130 Degrees F |
Item | Parker 2-Way Normally Closed, General Purpose Solenoid Valves |
Description
Valve,1/300Air 235Water Din. 3/4 In.NC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 14HP, 208230V FAN COIL MOTOR (E020-70021531)
- DURAFLOW FILTRATION Filters for Many Broan Models - 8 3/4 x 10 1/2 x 1/8 inches] (2-Pack) (AF4035 2-Pack)
- HEIL QUAKER /ICP 1185307 Cap Rn Rd 370V 5+70 S (1185307)
- ALLANSON 1092-K Ignition Transformer (1092-K)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- HONEYWELL Th4210U2002 24V T4 Pro (TH4210U200)
- HONEYWELL C7400S1000 Enthalpy Sensor For (C7400S1000)
- GOODMAN 0.5 in. Gas Valve Fitting (0151F00000PS)
- WHITE-RODGERS 36G22-254 24V Hsi/Dsi 1/2" X (36G22-254)
- Parker Gas Valves