Shop All Flange Coupling Kits
Parker
PARFLANGE MACHINE
Mfr # ECO 25
Zoro # G209825210
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$12,563.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # ECO 25
- Zoro # G209825210
- Country of Origin United States
- Category Flange Coupling Kits
Description
Parker's Parflange® ECO 25 provides fast, leak-free flange and flare tube connections for Seal-Lok O-ring Face Seal ORFS and Triple-Lok 37° Flare JIC fittings. Using an orbital spindle process, it produces high-quality, consistent flanges and flares with a smooth mating surface in less than 45 seconds. Parflange technology creates a competitive advantage for our customers through fast, consistent, and reliable leak-free connections which result in reduced costs and additional revenue. Features/Benefits: Produces a high-quality flange with smooth mating surface up to 1 1⁄2” OD, eliminating the need for expensive, time-consuming brazing of the sleeve to the tube end. Dies have the flanging 90° surface on one side and the flaring 37° surface on the other, allowing the die to both flange and flare the same size tubing. Adjustable tube wall stop allows one die to work for all wall thicknesses of that size tube in both steel and stainless steel. Portable bench or cart mounted machine. Flanges and flares steel and stainless steel tube from 1⁄4” up to 1 1⁄2” OD. Also flanges stainless steel coiled tube sizes common in CNG applications. Applications: Flanging and flaring steel and stainless steel tube for O-ring Face Seal ORFS and 37° flare connections in industrial and mobile applications. Technical Characteristics: Available in 100-volt single-phase. Dimensions are 21” x 15” x 21” and weighs 202 lbs. Used with hand hydraulic pump, which is sold separately or part of the ECO 25 Kit. There is a kit option available which includes the basic unit, hand hydraulic pump, hose assembly, pressure gauge, hydraulic pump adapter, hydraulic pump tee, pressure gauge adapter, hose conversion adapters 6 G6L-S & 6-6 G6L-S, lubrication fluid and operation manual. Pins and dies are purchased separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 17" L, 11" W, 208-230/460V, Black (HD52AZ001)
- FESTO Push-In L-Fitting QBL-1/2-1/2-U (QBL-1/2-1/2-U)
- CONTINENTAL CONTITECH A60 Wrapped V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (A60)
- FERNCO COUPL FLEX 4""X4"" HUB (P1059-44)
- AAON KIT BELTPULLEY ERC74 SERIES (R30740)
- DAYTON Flange Coupling Kit (6HJ81)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 63mm Aluminum Worm Gear Reducer (CALM63-OPF)
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- DODGE Para-Flex 10605 Type H Flange Assembly, 2-11/16 in Bore, 9-1/4 in OD, 1-3/4 in L Through Bore (010605)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 40mm Aluminum Worm Gear Reducer (CALM40-OPF)
- DODGE Para-Flex 10603 Type H Flange Assembly1-11/16 in Dia Bore7.38 in OD1 in L Through BoreCast Iron (010603)
- Parker Gear Drives & Speed Reducers