Shop All Hydraulic Tool Parts
Parker
PARFLANGE FLARE PIN
Mfr # B4016X083074
Zoro # G110053740
Free Shipping & Returns
$1,406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # B4016X083074
- Zoro # G110053740
- Country of Origin United States
- Category Hydraulic Tool Parts
Description
Parker's Parflange Flaring and Flanging Tooling, used with the Parflange machines, provides fast, leak-free flange 90 Deg and flare 37 Deg tube connections for Seal-Lok O-ring Face Seal ORFS and Triple-Lok 37 Deg Flare JIC fittings. Pins and dies for flaring and flanging a wide range of inch and metric tube sizes for many different wall thicknesses are available for all three Parflange machines. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Parflange 1025 and Pro 50 die design controls tube insertion, ensuring proper flare and flange without the need for operator to machine adjust. - Parflange 1025 and Pro 50 pins and dies can be used on both machines, within machine capabilities. - Parflange ECO 25 dies have the flanging 90 Deg surface on one side and the flaring 37 Deg surface on the other, allowing the die to both flange and flare the same size tubing. - Parflange ECO 25's adjustable tube wall stop allows one die to work for all wall thicknesses of that size tube in both steel and stainless steel. - Flare and Flange steel and stainless tube from 1/4'' up to 1 1/2'' O.D., with metric sizes also available. - Tooling also available to flange stainless steel coiled tube sizes common in CNG applications using the Parflange ECO 25 and Pro 50 machines. Applications: - Flanging and flaring steel and stainless steel tube for O-ring Face Seal ORFS and 37 Deg flare connections in industrial and mobile applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME BAND METRIC Banded Belt, SPA2, 931 x 1582mm PL, 6 Band (6/SPA1582)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (670040032)
- BANDO 2743 mm Outside Length, 17 mm Top Width, 1 Ribs (B105)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH50)
- MILWAUKEE TOOL 6 ft. Controller Extension for M18 FORCE LOGIC 10,000psi Hydraulic Pump (49-12-2775)
- ENERPAC Repair Kit It (RCS201K)
- ENERPAC Repair Parts Kit (CM927061SR)
- ENERPAC Repair Kit (PUJ1200BK1)
- ENERPAC Simplex GlandPiston (88526)
- ENERPAC Spindle Repair Kit (CL655950SR)
- BVA HYDRAULICS FLANGE SPREADER, 5TON (HFS05)
- Parker Hydraulic Tool Parts