Shop All Hose Barb Fittings
Parker
PARBARB ADAPTOR
Mfr # 322HB-4PP
Zoro # G009817651
product price: $0.67
/ea
Sold in multiples of 15 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 322HB-4PP
- Zoro # G009817651
- Country of Origin United States
- Category Hose Barb Fittings
Description
Parker's Par-Barb fittings are injection molded from high strength chemically inert white nylon and black polypropylene materials. Both materials are FDA and NSF-51 compliant. Par-Barb fittings are specially engineered with a four barb design that generates the maximum gripping and sealing power when combined with a hose clamp. Available in barbed, pipe and garden hose configurations ranging in sizes from 1/8” to 1 1⁄2”. Use with a variety of rubber tubing and hoses and the following Parker Parflex Division tubing. Polyurethane 90-95 Durometer Shore A Vinyl Markets: Water Beverage Semi-conductor Filtration Food Features/Benefits: Molded from high strength chemically inert thermoplastic materials Multiple barb design generates maximum gripping and sealing Meets FDA and NSF-51 requirements for food contact White Nylon and Black Polypropylene material 1/8'' I.D. - 1 1/2'' I.D. Applications: Water Irrigation Reverse Osmosis Deionized water systems Pollution control Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- DAYTON Dc Gearmotor, 35.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 12V DC Voltage (1LNG7)
- DYNABRADE Plug (96334)
- ALLEN BRADLEY 1.8MH 3PH 600V-AC LINE AND LOAD REACTOR (1321-3R25-C)
- PARKER HB ELBOW TO MALE PIP (269HB-12-12)
- PARKER HOSE MENDER (122HBL-4)
- PARKER HOSE BARB F/P (126HBL-6-4)
- PARKER HB ELBOW TO MALE PIP (269HB-8-4)
- PARKER HOSE BARB TO MP (125HB-3-2)
- PARKER HOSE BARB FTTG (125HBL-8-4)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF44-25K)
- Parker Hose Fittings