Shop All Check Valves
Parker
P-H CHECK VALVE
Mfr # C400S20
Zoro # G409818296
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # C400S20
- Zoro # G409818296
- Country of Origin United States
- Category Check Valves
Description
Parker's C series hydraulic inline are one-way check valves that permit free flow in one direction, and dependable shut-off in the reverse direction. The C Series Check Valve port options include ISO 6149, NPT, BSPP, BSPT and SAE. Parker offers superior brass, steel and stainless-steel check valves in a wide variety of sizes and ports. The steel C Series Check Valve comes standard with a black oxide finish. Markets: Power Gen Machine Tools Factory automation Vehicle Assembly Facilities Molding Miscellaneous Industrial Miscellaneous Manufacturing Oil & Gas Machine tools Material Handling Mining Marine Features/Benefits: Soft seat construction for low leakage Pressures up to 5,000 PSI Available in Brass, Steel and Stainless Steel Port sizes from 1/8 up to 2” Applications: Accumulator circuits Tank line backpressure Power units Tank line backpressure High low pump circuits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, Polypropylene, 1/2" x 1/4", Schedule 80, 300 psi Max Pressure (RB050-025)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMJ2)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG10)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Not Applicable (RP46074)
- PARKER 1/4" FNPT PTFE Check Valve (CV-1-1144)
- PARKER 1/2" FNPT PTFE Check Valve (CV-1-1188)
- PARKER CHECK VALVE (RB1)
- PARKER ACCESS VALVE (AVUS-44)
- PARKER Check valve, 2.68 in Overall L (A8VC8-MG)
- PARKER 1/4" FNPT Stainless Steel Instrumentation Check Valve (4F-C4L-1-SS)
- VALTERRA 1/2" FPT PVC Spring Swing Check Valve (200-C05F)
- Parker Check Valves