Shop All Hydraulic Filter Elements
This Product is Discontinued
Parker
Outlet Filter 10 Micron (Discontinued)
Mfr # 937399Q
Zoro # G0505136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 200 psi
- Parker Interchange 937399Q
- For Use With Mfr. No. 10MFP240SA10QB16151
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 937399Q
- Zoro # G0505136
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 200 psi |
Parker Interchange | 937399Q |
For Use With | Mfr. No. 10MFP240SA10QB16151 |
Microns | 10 |
Housing Type | Double |
Item | Outlet Filter 10 Micron |
Seal | Nitrile |
Max. Flow GPM | 10 |
Filter Media | Microglass |
Operating Pressure (PSI) | 200 |
Fatigue Rating (PSI) | 150 |
Filters | Contaminants |
Primary Filter Removes | Contaminants |
Max. Flow | 10 gpm |
Description
Outlet Filter 10 Micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.