Shop All Oscillating Tool Accessories
Parker
OSCLLTNG CMPCT
Mfr # W369PLPO-8M-2R
Zoro # G810050155
product price: $53.69
/ea
$53.69
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
- Brand Parker
- MFR # W369PLPO-8M-2R
- Zoro # G810050155
- Country of Origin France
- Category Oscillating Tool Accessories
Description
Being the world's leader in push-to-connect fitting technology Parker's osciliating elbows simplifies circuit assembly. The oscillating fitting features low-friction washers enabling the fitting to rotate in conjunction with the stroke of the cylinder piston. Parker's oscillating elbows reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. Simply push the tubing into the fitting until it bottoms. To disassemble, press the release button, hold against the body and pull tubing from the fitting. A D-seal in the oscillating elbow provides a positive seal on the O.D. of the tubing in both static and dynamic positions. The D-seal deforms during insertion of the tubing lowering the insertion force without compromising the sealing feature. A thread sealant is applied to all male threads eliminating the possibility of system contamination from PTFE tape. For use with the following Parker Parflex Division tubing. - Semi-Rigid nylon - Nylon - Polyurethane 95 Durometer Shore A - Fluoropolymer Markets: - Pneumatic - Robotic - Packaging - Textile - Semi-conductor Features/Benefits: - Glass reinforced nylon 6.6 body - Stainless steel gripping ring - Low-friction washers - Nitrile D-seal provides a positive seal on the O.D. of the tube, in both static and dynamic positions - Nitrile o-ring - Nickel plated brass threads Applications: - Air - Cutting - Inert Gases
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
- FREUD Double Flute Straight Bit (Eclipse Grind (12-108)
- DOMINATOR Pry Bar, 42" L, 1-5/8" W, 5/8" Thick (14118)
- WERA SAE Plain Ball Hex Key, 1/4" Tip Size, 8 in Long, 9 in Short (05022716001)
- OTC Flange Puller, 3/8in-24x3in, 3/8in16x3in (518)
- DIABLO Carbide Oscillating Blade Set 1 pc (DOU3CS)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1523)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 3 (FB3N-D)
- DREMEL Universal Carbide Flush Cut Blade, PK3 (MM485B)
- FEIN Saw Blde Set Bim-160 10P (63502160290)
- FEIN Oscillating Saw Blade Kit, 6 Pc. (35222942080)
- HARDIN Plastic Wheel for Triad Planetary Concrete Wet Polisher Base (TRH3-17)
- Parker Finishing Tools