Shop All Oscillating Tool Accessories
Parker
OSCLLTNG CMPCT
Mfr # W369PLPO-4M-2R
Zoro # G310050150
product price: $43.99
/ea
$43.99
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
- Brand Parker
- MFR # W369PLPO-4M-2R
- Zoro # G310050150
- Country of Origin France
- Category Oscillating Tool Accessories
Description
Being the world's leader in push-to-connect fitting technology Parker's osciliating elbows simplifies circuit assembly. The oscillating fitting features low-friction washers enabling the fitting to rotate in conjunction with the stroke of the cylinder piston. Parker's oscillating elbows reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. Simply push the tubing into the fitting until it bottoms. To disassemble, press the release button, hold against the body and pull tubing from the fitting. A D-seal in the oscillating elbow provides a positive seal on the O.D. of the tubing in both static and dynamic positions. The D-seal deforms during insertion of the tubing lowering the insertion force without compromising the sealing feature. A thread sealant is applied to all male threads eliminating the possibility of system contamination from PTFE tape. For use with the following Parker Parflex Division tubing. - Semi-Rigid nylon - Nylon - Polyurethane 95 Durometer Shore A - Fluoropolymer Markets: - Pneumatic - Robotic - Packaging - Textile - Semi-conductor Features/Benefits: - Glass reinforced nylon 6.6 body - Stainless steel gripping ring - Low-friction washers - Nitrile D-seal provides a positive seal on the O.D. of the tube, in both static and dynamic positions - Nitrile o-ring - Nickel plated brass threads Applications: - Air - Cutting - Inert Gases
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
- HHIP 20mm R8 Round Collet (3903-0138)
- GEARWRENCH 11 Piece Torx Ratcheting Wrench Insert Bit Set (81560)
- PROTO 3/4 in Drive, 1" Triple Square SAE Socket, 12 Points (J5532)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #44 (54079)
- FEIN Adapter Set Fsc Qi (35222952050)
- ARROW 1 3/4" Japanese Tooth Tough Curve Hardwood Blade, 3PC (OSC104-3)
- DIABLO Universal Fit Carbide Oscillating Blades (DOU125CGP)
- BOSCH Oscillating Blade, Bi-Metal, Wood, PK3 (OSL114F-3)
- DIABLO OSC BLADE ADHESIV 1-1/2in. (DOUSEAL)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (AB25E)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3 (63502151270)
- Parker Oscillating Tool Accessories