Shop All Oscillating Tool Accessories
Parker
OSCLLTNG CMPCT
Mfr # 369PLPO-6M-M5
Zoro # G710050156
product price: $44.19
/ea
$44.19
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
- Brand Parker
- MFR # 369PLPO-6M-M5
- Zoro # G710050156
- Country of Origin France
- Category Oscillating Tool Accessories
Description
Being the world's leader in push-to-connect fitting technology Parker's osciliating elbows simplifies circuit assembly. The oscillating fitting features low-friction washers enabling the fitting to rotate in conjunction with the stroke of the cylinder piston. Parker's oscillating elbows reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. Simply push the tubing into the fitting until it bottoms. To disassemble, press the release button, hold against the body and pull tubing from the fitting. A D-seal in the oscillating elbow provides a positive seal on the O.D. of the tubing in both static and dynamic positions. The D-seal deforms during insertion of the tubing lowering the insertion force without compromising the sealing feature. A thread sealant is applied to all male threads eliminating the possibility of system contamination from PTFE tape. For use with the following Parker Parflex Division tubing. - Semi-Rigid nylon - Nylon - Polyurethane 95 Durometer Shore A - Fluoropolymer Markets: - Pneumatic - Robotic - Packaging - Textile - Semi-conductor Features/Benefits: - Glass reinforced nylon 6.6 body - Stainless steel gripping ring - Low-friction washers - Nitrile D-seal provides a positive seal on the O.D. of the tube, in both static and dynamic positions - Nitrile o-ring - Nickel plated brass threads Applications: - Air - Cutting - Inert Gases
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
- BOSCH Clay Spade 4-1/2" x 17"L, SDS Max (HS1922)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RD)
- WESTWARD Flat File, 12 In, Smooth, Machinists (1NFP8)
- TRUE TEMPER Digging Bars, Digging Bar, 72-1/2 In. L (1160300)
- DIABLO Starlock Carbide Oscillating Blades Feat (DOS3125RCGP)
- FEIN E Cut Long Life Bi Metal Sl Blade 2" Wid (63502221260)
- DIABLO Starlock Carbide Oscillating Blades, PK3 (DOS125CF3)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10D)
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1259)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10E)
- FEIN E Cutmetalsuper Cut In (63502148013)
- Parker Oscillating Tool Accessories