Shop All Oscillating Tool Accessories
Parker
OSC MALE ELBOW
Mfr # W369PLPO-4-2
Zoro # G210050151
product price: $29.19
/ea
$29.19
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
- Brand Parker
- MFR # W369PLPO-4-2
- Zoro # G210050151
- Country of Origin China
- Category Oscillating Tool Accessories
Description
Being the world's leader in push-to-connect fitting technology Parker's osciliating elbows simplifies circuit assembly. The oscillating fitting features low-friction washers enabling the fitting to rotate in conjunction with the stroke of the cylinder piston. Parker's oscillating elbows reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. Simply push the tubing into the fitting until it bottoms. To disassemble, press the release button, hold against the body and pull tubing from the fitting. A D-seal in the oscillating elbow provides a positive seal on the O.D. of the tubing in both static and dynamic positions. The D-seal deforms during insertion of the tubing lowering the insertion force without compromising the sealing feature. A thread sealant is applied to all male threads eliminating the possibility of system contamination from PTFE tape. For use with the following Parker Parflex Division tubing. - Semi-Rigid nylon - Nylon - Polyurethane 95 Durometer Shore A - Fluoropolymer Markets: - Pneumatic - Robotic - Packaging - Textile - Semi-conductor Features/Benefits: - Glass reinforced nylon 6.6 body - Stainless steel gripping ring - Low-friction washers - Nitrile D-seal provides a positive seal on the O.D. of the tube, in both static and dynamic positions - Nitrile o-ring - Nickel plated brass threads Applications: - Air - Cutting - Inert Gases
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
- EXCEL BLADES Mitre Box Set K5 Handle and Saw Blade (55666IND)
- DAYTON Dust Collector, 2,600 CFM Max Flow, 5 hp, 3 Phase (3AA25)
- ESTWING Hammer Claw28Oz Smt Estw (E3-28S)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- DIABLO 2" Universal Fit Bi-Metal Oscillating Blade for Drywall (DOU200RBD)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK3 (63502205270)
- VERSA TOOL 10mm Stainless Steel Multi-Tool Saw Fits Fein Supercut Oscillating Tools (FB1G-D)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- VERSA TOOL 6 PC Oscillating Saw Blade Set for Sonicrafter, (SB1B, 1I) (SB-K2)
- DIABLO OSC BLD UF CW 2-1/2in. 1PK (DOU250JBW)
- MAKITA Multi-Tool Sandpaper, 80 Grit, 10/pk (A-95526)
- Parker Finishing Tools