No Product Image Available
Parker

ORB COUNTERBORE SIZE 8


product price: $696.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Parker's high quality Thread Tapping and Port Counterboring Tools machine precision ports and threads in the most common industrial fitting port styles. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Port thread tapping tools are bottoming type and made from high speed tool steel. - BSPP and ISO 6149 counterboring tools are carbide tipped, and the SAE counterboring tool made from high speed steel. - Available port tool styles and sizes: - SAE straight thread J1926-1 in SAE dash sizes 2 through 32 - NPTF in sizes 1/8'' through 1 1/2'' - BSPP Straight Thread DIN 3852-2 and ISO 228-1 in sizes 1/8 through 1 1/2 - BSPT ISO 7-1 in sizes 1/8 through 1 1/2 - ISO 6149-1 in sizes M8 through M48 for the tapping and small spotface counterboring tool, and in sizes M10 through M33 for the counterboring tool with ID groove Applications - Creating ports and threads in industrial and mobile applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.