Shop All Counterbores
Parker
ORB COUNTERBORE SIZE 12
Mfr # Y-34737
Zoro # G809834216
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # Y-34737
- Zoro # G809834216
- Country of Origin United States
- Category Counterbores
Description
Parker's high quality Thread Tapping and Port Counterboring Tools machine precision ports and threads in the most common industrial fitting port styles. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Port thread tapping tools are bottoming type and made from high speed tool steel. - BSPP and ISO 6149 counterboring tools are carbide tipped, and the SAE counterboring tool made from high speed steel. - Available port tool styles and sizes: - SAE straight thread J1926-1 in SAE dash sizes 2 through 32 - NPTF in sizes 1/8'' through 1 1/2'' - BSPP Straight Thread DIN 3852-2 and ISO 228-1 in sizes 1/8 through 1 1/2 - BSPT ISO 7-1 in sizes 1/8 through 1 1/2 - ISO 6149-1 in sizes M8 through M48 for the tapping and small spotface counterboring tool, and in sizes M10 through M33 for the counterboring tool with ID groove Applications - Creating ports and threads in industrial and mobile applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. x 4 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT206)
- ULLMAN DEVICES Magnetic Pick-Up Tool W/Powercap, HT-1 (HT-1)
- FOWLER Vernier Disc Brake Micrometer (FOW72-234-202)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Shallow (CMMT43544)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN (23424-C3)
- DRILL AMERICA 9/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR9/16)
- SUPER TOOL Reduced Shank Counterbore, 11/16" D (52222)
- KODIAK CUTTING TOOLS #5/16 Counterbores On Size Capscrew Style (5495721)
- HARVEY TOOL Counterbores - Flat Bottom, 0.2500" (1/4), Material - Machining: Carbide (23416)
- LINK 4MM HSS Se 4.36 X 7.54 Drill 7.54 Cbore 6.35 Shank 34.92 Oal (75-L2-521)
- DRILL AMERICA 1/4"x5/32" Pilots for Counterbore (DEWPIL1/4X5/32)
- Parker Porting Tools & Counterbores