Shop All Hydraulic & Oil Filtration Systems
This Product is Discontinued
Parker
Oil Filter Cart, 500 SUS Max Viscosity (Discontinued)
Mfr # 10MFP240SA10QB16151
Zoro # G0463005
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Filter Rating (Microns) 10
- Max. Flow GPM 10
- Length (In.) 25-1/2
- Width (In.) 19
- Height (In.) 40-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10MFP240SA10QB16151
- Zoro # G0463005
- Country of Origin United States
- Category Hydraulic & Oil Filtration Systems
Dimensions
Length (In.) | 25-1/2 |
Width (In.) | 19 |
Height (In.) | 40-1/2 |
Overall Depth | 25 1/2 in |
Overall Width | 19 in |
Overall Height | 40 1/2 in |
Description
Hydraulic Oil Filter Cart, Flow Rate - Maximum 10 gpm, Allowable Pressure - Maximum 35 psi, Primary Filter Rating 40 micron, Secondary Filter Rating 10 micron, Motor Horsepower - Maximum 3/4 hp, Fluid Viscosity - Maximum 500 SUS, Motor Type Electric, Secondary Filter Media Microglass, Application Gear Oils, Hydraulic Oils, Lube Oils, Standards CE Listed, EN61029-1-2009, EN61326-1-2006, Includes Bypass Valve Bypass Valve Included, Full Load Current 2 A, Filter Bypass Pressure 35 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.