Shop All Hydraulic & Oil Filtration Systems
This Product is Discontinued
Parker
Oil Filter Cart, 3000 SUS Max Viscosity (Discontinued)
Mfr # 5MFP240SA10QB16151
Zoro # G3293324
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Filter Rating (Microns) 10
- Max. Flow GPM 5
- Length (In.) 25-1/2
- Width (In.) 19
- Height (In.) 40-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 5MFP240SA10QB16151
- Zoro # G3293324
- Country of Origin United States
- Category Hydraulic & Oil Filtration Systems
Dimensions
Length (In.) | 25-1/2 |
Width (In.) | 19 |
Height (In.) | 40-1/2 |
Overall Width | 19 in |
Overall Height | 40 1/2 in |
Overall Depth | 25 1/2 in |
Description
Hydraulic Oil Filter Cart, Primary Filter Rating 40 micron, Secondary Filter Rating 10 micron, Motor Type Electric, Secondary Filter Media Microglass, Application To Filter Hydraulic Oil, Standards -, Pump Type Gear, Operating Temperature - Maximum 150 Degrees F, Number of Filters 2, Overall Depth 25.5 in, Overall Height 40.5 in, Overall Width 19 in, Primary Filter Media Synthetic, Voltage 115V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.