No Product Image Available

Parker

NYLON TUBING


product price: $1.25
/ea
Sold in multiples of 8 for $10.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Flexible Series N/NB, from Parker, uses high-grade resins for strength and flexibility for routing in tight spaces. It is made from abrasion-resistant, heat and light-stabilized nylon that is available in natural or black tubing. The black tubing is suggested for use in sunlit areas and in close proximity to high ultraviolet UV light sources. exhibits low-level water absorption and is chemically resistant, making it the optimal solution for machine tool and industrial pneumatic applications, such as robotics, lubrication, petroleum-based chemical transfer and pest control lines. N-Series Flexible Nylon is available in fractional inch and metric sizes. For metric sizes, see Metric , N/NB Series. Markets: Robotics Automation Industrial Pneumatics Machine Tool Lubrication Petroleum based chemical transfer Pest control Fluid Handling Features/Benefits: Flexible uses high-grade resins for strength and flexibility for routing in tight spaces Made from abrasion-resistant, heat and light-stabilized nylon Exhibits low-level water absorption Chemically resistant Applications: Robotics Machine tool General pneumatics Lubrication Petroleum-based chemical transfer Pest control lines Technical Specifications: Working and burst pressures rated at 73°F 23°C A tube support should be used with this tubing for maximum holding power where end loading, vibration or pressure spikes may occur The recommended operating temperature range for service at rated pressures with compatible fluids, depending upon conditions, is -54°C to +93°C -65°F to +200°F Black tubing suggested for use in sunlit areas and in close proximity to high ultraviolet light sources The wall thickness is for reference only Select sizes available in 100 ft EZ Box, contact customer service for additional EZ Box sizes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.