No Product Image Available

Parker

NYLON TUBING


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

NR Series High Strength Semi-Rigid features a high tensile strength and excellent coupling retention in high pressure, temperature and vibration environments. It resists high ambient temperatures and is used in applications that involve high-pressure pneumatics and oils, lubrication systems, marine control systems and process lines for chemicals. The tubing is manufactured with high grade nylon resins, without the addition of plasticizers. Markets: Industrial Marine Fluid Handling Features/Benefits: High grade nylon resins without the addition of plasticizers for higher pressure tubing applications Better chemical resistance than Series N, good resistance to high ambient temperature and low moisture absorption for superior performance High tensile strength and excellent coupling retention in high pressure, temperature and vibration environments Applications: High-pressure pneumatics and oils Lubrication systems Marine control systems Process lines for chemicals For tube support use, reference Catalog 4660 Tubing/Fitting Compatibility Chart Technical Specifications: Working and burst pressures rated at 73°F 23°C The wall thickness is for reference only Packaged on 100 ft reel - contact Customer Service for more package quantities

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.