Shop All Industrial Hoses
Parker
NYLON FS W/MALE RIG & SWIV FTG
Mfr # A0412-MC4-ML4-R
Zoro # G809840835
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # A0412-MC4-ML4-R
- Zoro # G809840835
- Country of Origin United States
- Category Industrial Hoses
Description
Parker Nylon Air Hose Fast-Stor Air Hose is manufactured from a durable, abrasion-resistant nylon that maintains exceptional memory characteristics over a wide temperature range. This self-retracting hose coil is recognized for its long service life in rugged, heavy-duty applications. It is ideal for use with blow guns or pneumatic tools in automation and industrial pneumatics, or in construction and carpentry with pneumatic nail guns. Other applications include machine tool lubrication, water hose and fluid handling applications. It is designed with a yellow nylon tube per U.S. Government OSHA directives for safety and a steel spring guard for resilience. For more information, such as specific operating parameters and order details, please review the literature listed under the Product Support tab. Markets: - Industrial Pneumatics - Industrial Automation - Construction and Carpentry - Fluid Handling Features/Benefits: - Manufactured from tough, abrasion-resistant nylon - Excellent memory characteristics over a wide temperature range for successful operation under a variety of conditions - Long service life in rugged applications Applications: - Air Hose - Blow Guns - Pneumatic assembly tools - Construction and carpentry tools - Manufacturing air drops - Machine tool lubrication - Water hose Technical Specifications: - Extruded Yellow Nylon - Fast-Stor assemblies include brass fittings and steel spring guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKN8H, Pressure Line, 5 micron, Outside-In (MF0058436)
- FESTO Filter Regulator LFR-1/4-D-5M-MINI-NPT (LFR-1/4-D-5M-MINI-NPT)
- FESTO Push-In Fitting QSMP-M6X0.75-4 (QSMP-M6X0.75-4)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- Parker Industrial Hoses