Shop All Compression Tube Fittings
Parker
Nut, Zinc Pltd Steel, Comp, 5/8In
Mfr # 10 BU-S
Zoro # G1847684
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10 BU-S
- Zoro # G1847684
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compression Thread Size | 7/18-14 |
Compatible Tube Outer Diameter | 5/8 in |
Thread Size | 7/8-14 |
Overall Length | 15/16 in |
Hex Size | 1 in |
Threading Size | 7/8-14 |
For Tube Outside Diameter | 5/8 in |
Length | 0.92" |
Description
Nut, Application Fluids, Gases, Finish/Coating Zinc Plated, Fitting Material Steel, Maximum Operating Temperature 500 Degrees F, Overall Length 15/16 in, Thread Size 7/8-14, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Series Ferulok, Standards SAE J514, Fitting Connection Type Compression, Hex Size 1 in, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Showerhead, 3-9/16" Face Dia., Metal (K-P8304-KS-NA)
- KOHLER Toilet Gasket, Replacement (GP1112256)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU5)
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- PARKER 1/2" Compression x 3/8" MNPT Male Connector (P8MC6)
- PARKER MALE CONNECTOR (68HD-6-2)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/4In (4 BU-S)
- PARKER 5/8" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-10-6)
- PARKER Union Tee, Nylon, Comp, 1/2In x 3/8In (N8TU6)
- PARKER 3/8" Compression Brass Sleeve 10PK (60C-6)
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK (68CA-8-4)
- Parker Tube Fittings