Shop All Compression Tube Fittings
Parker
Nut, Zinc Pltd Steel, Comp, 3/8In
Mfr # 6 BL-S
Zoro # G1819456
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Temp. Range -30 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6 BL-S
- Zoro # G1819456
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 11/16-16 |
Overall Length | 11/16 in |
Thread Size | 11/16-16 |
Hex Size | 13/16 in |
Compatible Tube Outer Diameter | 3/8 in |
Threading Size | 11/16-16 |
For Tube Outside Diameter | 3/8 in |
Length | 0.67" |
Description
Nut, Application Fluids, Gases, Finish/Coating Zinc Plated, Fitting Material Steel, Maximum Operating Temperature 250 Degrees F, Overall Length 11/16 in, Thread Size 11/16-16, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Series Ferulok, Standards SAE J1453, Fitting Connection Type Compression, Hex Size 13/16 in, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Stop Valve Repair Kit, 3/4 In (PS6003-D)
- CULLIGAN O-Ring, Buna N, PR (OR-34A)
- ZORO SELECT Pipe Flange, 304/304L SS, 1 1/2" Pipe Size (4381000440)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (439338)
- PARKER 3/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-6-6)
- PARKER 1/2" Compression-Align Brass Tube Nut 50PK (61CA-8)
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169VL-4-2)
- PARKER 5/8" x 3/8" Compression Union Tee (P10TU6)
- PARKER Connector, Nylon, CompxF, 5/8Inx1/2In (N10FC8)
- PARKER 3/8" Compression x MNPT Brass Branch Tee 10PK (172C-6-6)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-6-6)
- Parker Tube Fittings