Shop All Compression Tube Fittings
Parker
Nut, Zinc Pltd Steel, Comp, 3/4In
Mfr # 12 BU-S
Zoro # G0403566
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Standards SAE J514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12 BU-S
- Zoro # G0403566
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Compression Thread Size | 1-1/16-12 |
Compatible Tube Outer Diameter | 3/4 in |
Hex Size | 1 1/4 in |
Thread Size | 1 1/16-12 |
Overall Length | 31/32 in |
Threading Size | 1 1/16-12 |
For Tube Outside Diameter | 3/4 in |
Length | 0.97" |
Description
Nut, Application Fluids, Gases, Finish/Coating Zinc Plated, Fitting Material Steel, Maximum Operating Temperature 500 Degrees F, Overall Length 31/32 in, Thread Size 1 1/16-12, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Series Ferulok, Standards SAE J514, Fitting Connection Type Compression, Hex Size 1 1/4 in, Minimum Operating Temperature 65 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Ladder Handle, 12, 2-sided, Polished Chrome (SHR-RD1 26)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Matte Black (21048-BL)
- ZORO SELECT Flexible Metal Hose, 1-1/4in.dia, 8-1/2inL (20PL-CA11-0084-11D-11D)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, SS, 2" L (ZUSA-PF-11153)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-6-6)
- PARKER 5/8" Compression 90 Degree Elbow (P10EU10)
- PARKER Union, Nylon, Comp, 1/2In (N8UC8)
- PARKER 1/2" Compression x MNPT Brass 90 Degree Elbow 10PK (169CA-8-8)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- PARKER Fitting, 1-1/16", Brass, Compression (68CA-3-1)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-08-06-SS)
- Parker Tube Fittings