Shop All Compression Tube Fittings
Parker
Nut, Zinc Pltd Steel, Comp, 1/4In
Mfr # 4 BL-S
Zoro # G2262942
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Compression Thread Size 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4 BL-S
- Zoro # G2262942
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 9/16-18 |
Thread Size | 9/16-18 |
Overall Length | 19/32 in |
Compatible Tube Outer Diameter | 1/4 in |
Hex Size | 11/16 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 9/16-18 |
Length | 0.58" |
Description
Nut, Application Fluids, Gases, Finish/Coating Zinc Plated, Fitting Material Steel, Maximum Operating Temperature 250 Degrees F, Overall Length 19/32 in, Thread Size 9/16-18, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Series Ferulok, Standards SAE J1453, Fitting Connection Type Compression, Hex Size 11/16 in, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 4KY43, 4KY44, 4KY45 (302352)
- KOHLER Statement 80Cm Slidebar W/Supply Polished Chrome (26314-CP)
- ZORO SELECT 2" x 8-1/2" Black Pipe Nipple Sch 40 (0830039608)
- POWERS PROCESS CONTROLS Check Stop Repair Kit, for 900 Valve (900-049)
- PARKER 3/8" Compression Brass Union Tee 10PK (164C-6)
- PARKER 7/16-20" x 1/4" Compression x Male SS Union Elbow (4 EBU-SS)
- PARKER Fitting, 1-1/32", Brass, Compression (VS68CA-2-2)
- PARKER Fitting, 3-3/32", Brass, Compression (398PDSS-6-4)
- PARKER 1/8" Compression-Align Brass Tube Nut 100PK (61CA-2)
- PARKER 3/8" Compression x MNPT Brass Connector 10PK (68C-6-6)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-14-12-SS)
- Parker Tube Fittings