Shop All Compression Tube Fittings
Parker
Nut, Zinc Pltd Steel, Comp, 1/2In
Mfr # 8 BL-S
Zoro # G2825907
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8 BL-S
- Zoro # G2825907
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 13/16-16 |
Overall Length | 25/32 in |
Hex Size | 15/16 in |
Thread Size | 13/16-16 |
Compatible Tube Outer Diameter | 1/2 in |
Threading Size | 13/16-16 |
For Tube Outside Diameter | 1/2 in |
Length | 0.83" |
Description
Nut, Application Fluids, Gases, Finish/Coating Zinc Plated, Fitting Material Steel, Maximum Operating Temperature 250 Degrees F, Overall Length 25/32 in, Thread Size 13/16-16, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Series Ferulok, Standards SAE J513, Fitting Connection Type Compression, Hex Size 15/16 in, Minimum Operating Temperature 30 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instrumentation Cap, 304 SS, 3/8 (ZUSA-PF-7908)
- RHEEM Spark Ignitor (AS39758)
- PARKER 1/4" CPI 316 SS Plug (4 FNZ-SS)
- ZORO SELECT 3/4" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-107)
- PARKER 3/16" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-3-2)
- PARKER Union Elbow, Nylon, Comp, 3/8In (N6EU6)
- PARKER 1/8" Compression x FNPT Brass Connector 10PK (66CA-2-2)
- PARKER 3/8" Compression Brass Plug (6BLEN6-B)
- PARKER 1/4" Compression x 1/2" MNPT Brass Connector 10PK (68CA-4-8)
- PARKER Union, Nylon, Comp, 3/8In (N6UC6)
- PARKER 3/8" Compression Brass Bulkhead Union 10PK (62CBH-6)
- Parker Compression Tube Fittings