Shop All Instrumentation Tube Fittings
Parker
Nut, SS, CPI Comp, 1/16In
Mfr # 1 BZ-SS
Zoro # G6156665
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Compression
- Standards ASTM 31.3
- Pipe Fitting Connection Type CPI(TM) Compression
- Basic Pipe Fitting Material Metal
- Compression Thread Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 BZ-SS
- Zoro # G6156665
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/16 in |
Hex Size | 5/16 in |
Tube Size | 1/16 in |
Compatible Tube Outer Diameter | 1/16 in |
Thread Size | 1/16 |
Overall Length | 5/16 in |
For Tube Outside Diameter | 1/16 in |
Threading Size | 1/16 |
Description
Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 16,800 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 5/16 in, Thread Size 1/16, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/16 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASTM 31.3, Fitting Connection Type Compression, Hex Size 5/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Ring Hanger Split Galv 1In (G72-100HC)
- JONES STEPHENS 1/2" Tee (B4600050)
- MAYFAIR Toilet Seat Elng Wood Wh (126CHSL-000)
- RIDGID Press Tool Jaw (20548)
- PARKER 3/8" x 1/4" CPI Brass Reducing Union (6-4 HBZ-B)
- PARKER 1/4" CPI x MNPT SS Male 45 Degree Elbow (4-4 VBZ-SS)
- PARKER 1/8" A-LOK Brass Union (2SC2-B)
- PARKER 3/4" A-LOK 316 SS Union (12SC12-316)
- PARKER 3/8" A-LOK 316 SS Union (6SC6-316)
- PARKER 1/2" A-LOK x FNPT 316 SS Tube End Female Adapter (8FA8N-316)
- PARKER 3/8" CPI 316 SS Cap (6 PNBZ-SS)
- Parker Tube Fittings