Shop All Compression Tube Fittings
Parker
NUT & SLEEVE ASSY
Mfr # 61CA-12
Zoro # G609818409
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 61CA-12
- Zoro # G609818409
- Country of Origin United States
- Category Compression Tube Fittings
Description
Parker's economical Compress-Align fittings are pre-assembled with a captive sleeve which is always oriented correctly for faster assembly. The captive sleeve gives a visible inspection before and after installation and the design of the sleeve aligns to seal even out-of-round tubing. Compress-Align can be used in many areas where flare fittings are used due to the higher pressure rating, meaning no flaring, soldering or tube preparation resulting in faster installation. Compress-Align bodies are interchangeable with standard compression bodies so inventory is decreased. Use with copper, aluminum and the following Parker Parflex Division tubing. Polyethylene Nylon Polypropylene PTFE FEP PFA Markets: Industrial Pneumatic Packaging Automation Chemical Compressors Water filtration Features/Benefits: All brass construction Captive sleeve Higher working pressures versus standard compression fitting Bodies interchangeable with standard compression bodies Economical One wrench turn from finger tight for assembly for all sizes 1/8'' through 1'' sizes available U.L. listed for flammable liquids Applications: Air lines Lubrication lines Fluid transfer Chemical dispensing Cooling lines Machine tool Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARISTON Heating Element (994103)
- APOLLO EXPANSIONPEX PEX A PIPE 3/4""X100' WH (EPPW10034)
- APOLLO VALVES 3/8" Sweat Bronze Ball Valve Inline (70LF-202-01)
- B & K SILLCOCK BRASS 1/2""FPT (108-003)
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-6)
- PARKER 3/16" Compression Brass Union Elbow 10PK (165C-3)
- PARKER Connector, Carbon Steel, CompxM, 1/2In (8MSC8N-S)
- PARKER Strt Elbow, Znc Stl, CompxSAE, 3/8x3/4-16In (6-8 C5BU-S)
- PARKER 1/4" Compression x 1/8" MNPT Brass 45 Degree Elbow 10PK (179CA-4-2)
- PARKER Connector, Zinc Pltd Steel, CompxM, 1/2In (8-8 FBU-S)
- PARKER Sleeve, Plastic, Comp, 1/4In, PK10 (60PT-4)
- Parker Compression Tube Fittings